This product requires certification to purchase.

8 x 1-1/2 in. FNPT Stainless Steel Double Strap Saddle

A.Y. McDonald

Model 3856 8 x 1-1/2 in. FNPT Stainless Steel Double Strap Saddle

  • Fast #
  • Part #M3856XJ
  • Item #10014536
  • Manufacturer Part #4148-192
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

Model 3856 8 x 1-1/2 in. FNPT Stainless Steel Double Strap Saddle

  • Fast #
  • Part #M3856XJ
  • Item #10014536
  • Manufacturer Part #4148-192
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Manufactured in compliance with ANSI/AWWA C800
  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5
  • Certified to NSF/ANSI 61
  • 304L stainless steel strap(s) and studs. Stainless steel nuts (PTFE coated) and washers
  • Epdm oring
  • Pipe and tap size, and thread type identified on saddle
  • Outlet boss with large wrench flats
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI C800
AWWA:
AWWA C-800
Coating:
PTFE
Collection:
Model 3856
End Connection 1:
FNPT
End Connections:
FNPT
Fits Pipe Size:
8 in
Fitting Type:
Saddle, Double Strap
Material:
Brass, Rubber, Stainless Steel
Material Type:
304L, EPDM
NSF Certified:
Yes
Pressure Class:
200#
Range (in):
8.99 in - 9.67 in
Tap Size:
1-1/2 in
UPC:
053565326122
Width:
4-19/100 in