1 in. Meter x MNPT Brass Water Service Check Valve
Series 5125 1 in. Meter x MNPT Brass Water Service Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1" meter coupling - swivel x 1" MNPT x 2.63"
- Internal Double Check Valve
- Meter swivel nut includes wire seal hole
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- Series 5125
- End Connection 1:
- Meter
- End Connection 2:
- MNPT
- End Connections:
- Meter x MNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UPC:
- 053565722177
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- Weight:
- 0.8 lb