5/8 x 3/4 in. FNPT x MNPT Reducing Water Service Meter Setter with Nut
Style M 5/8 x 3/4 in. FNPT x MNPT Reducing Water Service Meter Setter with Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- Style M
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- NSF Certified:
- No
- UPC:
- 053565775913