This product requires certification to purchase.

Water Powered Emergency Backup Sump Pump

A.Y. McDonald

Water Powered Emergency Backup Sump Pump

  • Fast #
  • Part #M747H20
  • Item #1771550
  • Manufacturer Part #6225-000
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

Water Powered Emergency Backup Sump Pump

  • Fast #
  • Part #M747H20
  • Item #1771550
  • Manufacturer Part #6225-000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • The Guardian® is a back-up sump pump
  • Designed for intermittent or continuous use
  • Requires Certification

Documents


Specifications

Connection Type:
FPT
Discharge:
1-1/4 in
Pressure - Maximum:
90 psi
Product Type:
Submersible
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Pump Body Material:
Brass
UPC:
053565333106