This product requires certification to purchase.

1/2 in. x 100 ft. PTFE Tape

AA Thread Seal Tape

1/2 in. x 100 ft. PTFE Tape

  • Fast #
  • Part #A50021I
  • Item #1948306
  • Manufacturer Part #50021I
4.8 out of 5 Customer Rating
Brand image
AA Thread Seal Tape

1/2 in. x 100 ft. PTFE Tape

  • Fast #
  • Part #A50021I
  • Item #1948306
  • Manufacturer Part #50021I
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
100 ft
Product Type:
PTFE Tape
Temperature Range:
-400 to 550 Deg F
Thickness:
3.5 mil
Width:
1/2 in