260 ft. x 1/2 in. Stainless Steel PTFE Tap in Grey
260 ft. x 1/2 in. Stainless Steel PTFE Tap in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 260 ft
- Material:
- Stainless Steel
- Product Type:
- PTFE Tape
- Temperature Range:
- -400 to 550 Deg F
- Thickness:
- 4 mil
- Width:
- 1/2 in