This product requires certification to purchase.

27 in. x 220 ft. x 8 mil LLDPE Polywrap

AA Thread Seal Tape

27 in. x 220 ft. x 8 mil LLDPE Polywrap

  • Fast #
  • Part #A70327VB3
  • Item #8358198
  • Manufacturer Part #70327-VB3
3.9 out of 5 Customer Rating
Brand image
AA Thread Seal Tape

27 in. x 220 ft. x 8 mil LLDPE Polywrap

  • Fast #
  • Part #A70327VB3
  • Item #8358198
  • Manufacturer Part #70327-VB3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.5, ANSI C105
AWWA:
AWWA C-105, AWWA A-21.5
Clean Bagged:
No
Fitting Type:
Poly Wrap
Length:
220 ft
Material:
Plastic
Material Type:
LLDPE
Product Type:
Polywrap
Size:
27 in x 220 ft
Thickness:
8 mil
Width:
27 in