3/4 in. x 520 ft. Premium PTFE Tape in White
3/4 in. x 520 ft. Premium PTFE Tape in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 520
- Product Type:
- PTFE Tape
- Temperature Range:
- -400 to 550 Deg F
- Thickness:
- 4 mil
- Width:
- 3/4