Seal Tape in Yellow
Seal Tape in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 260 in
- Material:
- Plastic
- Thickness:
- 0.004 in
- UL Listed:
- Yes
- Width:
- 1/2 in