2 in.x 18-1/2 in. x H Black A53B CUT GRV x THRD
2 in.x 18-1/2 in. x H Black A53B CUT GRV x THRD
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- Fitting Type:
- Pipe
- Grade:
- B
- Length:
- 18-1/2 ft
- Material:
- Carbon Steel
- Pipe Wall Type:
- Extra Heavy
- PipeTubing Size:
- 2 in
- Type:
- AXBN2185GXT