This product requires certification to purchase.

3 x 6-3/4 in. Black A53B Grooved x Threaded Carbon Steel Nipple

AAA Pipe & Nipple

3 x 6-3/4 in. Black A53B Grooved x Threaded Carbon Steel Nipple

  • Fast #
  • Part #AABXNMU34GT
  • Item #11610644
  • Manufacturer Part #ABXNMU34GT
5 out of 5 Customer Rating
AAA Pipe & Nipple

3 x 6-3/4 in. Black A53B Grooved x Threaded Carbon Steel Nipple

  • Fast #
  • Part #AABXNMU34GT
  • Item #11610644
  • Manufacturer Part #ABXNMU34GT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53
Coating:
Black
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
Fitting Type:
Pipe
Grade:
B
Length:
6-3/4
Material:
Carbon Steel
Pipe Wall Type:
Extra Heavy
PipeTubing Size:
3
Type:
AABXNMU34GT