5 ft x 100 ft x 3/8 in. Roll Air Filter
5 ft x 100 ft x 3/8 in. Roll Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Air Filter
Specifications
- Depth:
- 1
- Disposable:
- No
- Filter Type:
- Roll
- Height:
- 100
- IAPMO Listed:
- No
- Product Type:
- Air Filter
- Size:
- 5 ft x 100 ft x 3/8 in
- Width:
- 5