12 x 24 x 2 in. MERV 8 Disposable Pleated Standard Capacity Air Filter
PerfectPleat® 12 x 24 x 2 in. MERV 8 Disposable Pleated Standard Capacity Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spun glass
- Lasts up to 30 days
- Maximum air flow
- Alleviates strain on equipment
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 12 in x 24 in x 2 in
- UPC:
- 037947150086
- Width:
- 24 in