This product requires certification to purchase.

14 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

AAF International

NaturalAire 14 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #A84858011425
  • Item #7920655
  • Manufacturer Part #84858.011425
4.1 out of 5 Customer Rating
Brand image
AAF International

NaturalAire 14 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #A84858011425
  • Item #7920655
  • Manufacturer Part #84858.011425
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This filter helps capture unwanted particles in your home, including: dust and lint, dust mite debris, pollen, pet dander, mold spores and bacteria
  • Rated MERV 8, it has efficient airborne particle removal and delivers the air flow you need to create an cleaner, fresher indoor environment
  • The robust construction makes the filter easier to install and ensures it will last up to 90 days in your home
  • Reduces up to 75% of large airborne particles
  • Media type: Wire backed
  • Clay coated frame
  • Manufactured in the U.S.
  • Requires Certification

Specifications

Collection:
NaturalAire
Depth:
1
Disposable:
Yes
Filter Type:
Pleated
Height:
25
IAPMO Listed:
No
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
14 in x 25 in x 1 in
UL Listed:
Yes
UPC:
031949145132
Width:
14