20 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter
NaturalAire 20 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Case: 12 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This filter helps capture unwanted particles in your home, including: dust and lint, dust mite debris, pollen, pet dander, mold spores and bacteria
- Rated MERV 8, it has efficient airborne particle removal and delivers the air flow you need to create an cleaner, fresher indoor environment
- The robust construction makes the filter easier to install and ensures it will last up to 90 days in your home
- Reduces up to 75% of large airborne particles
- Media type: Wire backed
- Clay coated frame
- Manufactured in the U.S.
Specifications
- Collection:
- NaturalAire
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 30
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 20 in x 30 in x 1 in
- UL Listed:
- Yes
- UPC:
- 031949145453
- Width:
- 20