This product requires certification to purchase.

11 in x 25 in x 1 in SC M8 Filter

AAF International

PerfectPleat® 11 in x 25 in x 1 in SC M8 Filter

  • Fast #
  • Part #A1731110E24E
  • Item #7674250
  • Manufacturer Part #173-11-10E24E
4.8 out of 5 Customer Rating
Brand image
AAF International

PerfectPleat® 11 in x 25 in x 1 in SC M8 Filter

  • Fast #
  • Part #A1731110E24E
  • Item #7674250
  • Manufacturer Part #173-11-10E24E
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
1 in
Disposable:
Yes
Height:
25 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Synthetic Fiber
Size:
11 in x 25 in x 1 in
Width:
11 in