This product requires certification to purchase.

16 in x 26 in x 1 in HC M8 Pleated Air Filter

AAF International

PerfectPleat® 16 in x 26 in x 1 in HC M8 Pleated Air Filter

  • Fast #
  • Part #A1731116C26C
  • Item #7516999
  • Manufacturer Part #173-11-16C26C
4.3 out of 5 Customer Rating
Brand image
AAF International

PerfectPleat® 16 in x 26 in x 1 in HC M8 Pleated Air Filter

  • Fast #
  • Part #A1731116C26C
  • Item #7516999
  • Manufacturer Part #173-11-16C26C
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
1 in
Disposable:
No
Height:
26 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Synthetic Fiber
Size:
16 in x 26 in x 1 in
Width:
16 in