16 in x 30 in x 1 in HC M8 Filter
PerfectPleat® 16 in x 30 in x 1 in HC M8 Filter
Product Details
Product Details
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 30 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 16 in x 30 in x 1 in
- Width:
- 16 in