AAF Flanders
PerfectPleat® 16 x 16 x 1 in. Pleated Air Filter
Part #A173448011 | Item #4010427 | Manufacturer Part #173-448-011
$6.47
EACH
Depth:
1 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12,
- Pallet: 432
How to get it:
Product Details
- Patented media, pleat design and manufacturing process
- Self-supporting DuraFlex™ media requires no wire supports
- Pleat design ensures perfectly shaped and spaced pleats
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: No
Height: 16 in
IAPMO Listed: No
MERV Rating: 8
Material: Fiberglass
Size: 16 in x 16 in x 1 in
Width: 16 in