This product requires certification to purchase.

16 x 24 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

AAF International

PerfectPleat® 16 x 24 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A173524011
  • Item #4010419
  • Manufacturer Part #173-524-011
4.6 out of 5 Customer Rating
Brand image
AAF International

PerfectPleat® 16 x 24 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A173524011
  • Item #4010419
  • Manufacturer Part #173-524-011
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Antonio, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Traps dust and dirt
  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
16 in x 24 in x 1 in
UPC:
037947147314
Width:
16 in