This product requires certification to purchase.

16 x 25 x 4 in. MERV 8 Disposable Pleated High Capacity Air Filter

AAF International

PerfectPleat® 16 x 25 x 4 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A179411600
  • Item #4701869
  • Manufacturer Part #179-411-600
5 out of 5 Customer Rating
Brand image
AAF International

PerfectPleat® 16 x 25 x 4 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A179411600
  • Item #4701869
  • Manufacturer Part #179-411-600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
PerfectPleat®
Depth:
4 in
Disposable:
Yes
Filter Type:
Pleated
Height:
25 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Synthetic Fiber
Maximum Temperature:
200
Product Type:
Air Filter
Size:
16 in x 25 in x 4 in
UPC:
037947148823
Width:
16 in