AAF Flanders
PerfectPleat® 17 in x 17 in x 1 in M8 Air Filter
Part #A1731117A17A | Item #7777703 | Manufacturer Part #173-11-17A17A
$10.66
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Documents
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: Yes
Height: 17 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 17 in x 17 in x 1 in
Width: 17 in