17 in x 30 in x 1 in M8 Pleated Air Filter
PerfectPleat® 17 in x 30 in x 1 in M8 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 30 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 17 in x 30 in x 1 in
- Width:
- 17 in