12 x 18 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter
PerfectPleat® 12 x 18 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DuraFlex® media holds shape without wire supports
- Designed to accommodate an oversized bath area where excessive heat loss requires greater demand
- Operates with a 60 minute solid state timer and offers an optional auto drain
- kW rating: 18
- Max. cu. ft. range: 650
- Volts/phase/max. amps: 2 at 240/1/38
- Wire size 90 deg. C copper AWG: 2 at 8
- Line fuse: 2 at 50
- Dual Systems
- UL and CUL Listed
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 18 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 12 in x 18 in x 1 in
- UPC:
- 037947146195
- Width:
- 12 in