18 x 18 x 1 in. Pleated Air Filter
PerfectPleat® 18 x 18 x 1 in. Pleated Air Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Patented media, pleat design and manufacturing process
- Self-supporting DuraFlex media requires no wire supports
- MERV 8
- Pleat design ensures perfectly shaped and spaced pleats
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 18 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 18 in x 18 in x 1 in
- Width:
- 18 in