This product requires certification to purchase.

18 x 20 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

AAF International

PerfectPleat® 18 x 20 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A173627011
  • Item #4010411
  • Manufacturer Part #173-627-011
5 out of 5 Customer Rating
Brand image
AAF International

PerfectPleat® 18 x 20 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A173627011
  • Item #4010411
  • Manufacturer Part #173-627-011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Used for standard applications with normal variations in temperature or airflow
  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
20 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
18 in x 20 in x 1 in
UPC:
037947138787
Width:
18 in