18 x 24 x 1 in. Pleated Air Filter

AAF Flanders

PerfectPleat® 18 x 24 x 1 in. Pleated Air Filter

Brand image
AAF Flanders

PerfectPleat® 18 x 24 x 1 in. Pleated Air Filter

  • Part #A173635011
  • Item #4010405
  • Manufacturer Part #173-635-011
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 12
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Used for standard applications with normal variations in temperature or airflow

Documents


Specifications

Collection:
PerfectPleat®
Depth:
1 in
Disposable:
Yes
Height:
24 in
IAPMO Listed -:
No
MERV Rating:
8
Material:
Synthetic Fiber
Size:
18 in x 24 in x 1 in
Width:
18 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';