18 x 36 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter
PerfectPleat® 18 x 36 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in all types of HVAC systems to protect coils from dirt
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 36 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 18 in x 36 in x 1 in
- UPC:
- 037947146379
- Width:
- 18 in