AAF Flanders
PerfectPleat® 20 x 16 x 4 in. Pleated Air Filter
Part #A179480500 | Item #4901657 | Manufacturer Part #179-480-500
$13.08
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6
How to get it:
Product Details
Specifications
Collection: PerfectPleat®
Depth: 4 in
Disposable: Yes
Height: 20 in
IAPMO Listed: No
MERV Rating: 7
Material: Synthetic Fiber
Maximum Temperature: 200
Size: 16 in x 20 in x 4 in
Width: 16 in