AAF Flanders
PerfectPleat® 20 x 28 in. Pleated Air Filter
Part #A1731120A28A | Item #7288991 | Manufacturer Part #173-11-20A28A
$16.98
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: Yes
Height: 28 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 20 in x 28 in x 1 in
Width: 20 in