AAF Flanders
PerfectPleat® 23 x 21 x 1 in. Pleated Air Filter
Part #A1731121A23A | Item #5138066 | Manufacturer Part #173-11-21A23A
$12.07
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: Yes
Height: 23 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 21 in x 23 in x 1 in
Width: 21 in