24 x 25 x 2 in. MERV 8 Disposable Pleated Air Filter
PerfectPleat® 24 x 25 x 2 in. MERV 8 Disposable Pleated Air Filter
Product Details
Product Details
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 24 in x 25 in x 2 in
- Width:
- 24 in