AAF Flanders
PerfectPleat® 24 x 14 x 1 in. Pleated Air Filter
Part #A173412011 | Item #4940027 | Manufacturer Part #173-412-011
$5.45
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Documents
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: Yes
Height: 24 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 14 in x 24 in x 1 in
Width: 14 in