24 x 20 x 4 in. MERV 8 Disposable Pleated Standard Capacity Air Filter
PerfectPleat® 24 x 20 x 4 in. MERV 8 Disposable Pleated Standard Capacity Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 4 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Maximum Temperature:
- 200
- Product Type:
- Air Filter
- Size:
- 24 in x 20 in x 4 in
- UPC:
- 037947154039
- Width:
- 24 in