This product requires certification to purchase.

24 x 24 x 4 in. MERV 8 Disposable Pleated Standard Capacity Air Filter

AAF International

PerfectPleat® 24 x 24 x 4 in. MERV 8 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A179480863
  • Item #4039658
  • Manufacturer Part #179-480-863
5 out of 5 Customer Rating
Brand image
AAF International

PerfectPleat® 24 x 24 x 4 in. MERV 8 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A179480863
  • Item #4039658
  • Manufacturer Part #179-480-863
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
4 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Synthetic Fiber
Maximum Temperature:
200
Product Type:
Air Filter
Size:
24 in x 24 in x 4 in
UPC:
037947154053
Width:
24 in