16 x 25 x 4 in. MERV 8 Disposable Pleated Standard Capacity Air Filter
PerfectPleat® 16 x 25 x 4 in. MERV 8 Disposable Pleated Standard Capacity Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Low pressure drop and high dust holding capacity reduces energy consumption and overall operating costs
- Self-supporting media helps pleats stay in place for full media utilization to increase filter life
- No metal retainer needed for safer handling, no chance for rust downstream
- Environmentally friendly and is fully incinerable or compactable
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 4 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Maximum Temperature:
- 200
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 4 in
- UPC:
- 037947153971
- Width:
- 16 in