This product requires certification to purchase.

28 in x 30 in x 2 in M8 Pleated Air Filter

AAF International

PerfectPleat® 28 in x 30 in x 2 in M8 Pleated Air Filter

  • Fast #
  • Part #A1721228A30A
  • Item #4355409
  • Manufacturer Part #172-12-28A30A
3.7 out of 5 Customer Rating
Brand image
AAF International

PerfectPleat® 28 in x 30 in x 2 in M8 Pleated Air Filter

  • Fast #
  • Part #A1721228A30A
  • Item #4355409
  • Manufacturer Part #172-12-28A30A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
PerfectPleat®
Depth:
2 in
Disposable:
Yes
Height:
30 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Synthetic Fiber
Size:
28 in x 30 in x 2 in
Width:
28 in