30 x 15 x 1 in. Pleated High Capacitor Air Filter

AAF Flanders

PerfectPleat® 30 x 15 x 1 in. Pleated High Capacitor Air Filter

Brand image
AAF Flanders

PerfectPleat® 30 x 15 x 1 in. Pleated High Capacitor Air Filter

  • Part #A173596011
  • Item #4901659
  • Manufacturer Part #173-596-011
4.1 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1 CA: 12
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Collection:
PerfectPleat®
Depth:
1 in
Disposable:
Yes
Height:
30 in
IAPMO Listed -:
No
MERV Rating:
8
Material:
Synthetic Fiber
Size:
15 in x 30 in x 1 in
Width:
15 in