This product requires certification to purchase.

24 x 30 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

AAF International

PerfectPleat® 24 x 30 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A173750011
  • Item #4010389
  • Manufacturer Part #173-750-011
4.2 out of 5 Customer Rating
Brand image
AAF International

PerfectPleat® 24 x 30 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A173750011
  • Item #4010389
  • Manufacturer Part #173-750-011
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
30 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
24 in x 30 in x 1 in
UPC:
037947147413
Width:
24 in