32 x 16 x 2 in. Standard Capacity Pleated Air Filter
PerfectPleat® 32 x 16 x 2 in. Standard Capacity Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 32 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 16 in x 32 in x 2 in
- Width:
- 16 in