8-7/8 x 33-5/8 in. High Capacity Pleated Air Filter
PerfectPleat® 8-7/8 x 33-5/8 in. High Capacity Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 34 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 9 in x 34 in x 1 in
- Width:
- 9 in