8 in. x 26 in. x 1 in. High Capacity Air Filter
PerfectPleat® 8 in. x 26 in. x 1 in. High Capacity Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 26 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 8 in x 26 in x 1 in
- Width:
- 8 in