AAF Flanders
PerfectPleat® 9 in x 31 in x 1 in HC M8 Air Filter
Part #A1731108E30E | Item #7262135 | Manufacturer Part #173-11-08E30E
$12.02
EACH
Depth:
1 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Documents
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: Yes
Height: 31 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 9 in x 31 in x 1 in
Width: 9 in