10 x 24 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter
PREpleat® 10 x 24 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter
Package Quantity Info:
Each: 1 Case: 12 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 10
- Synthetic Fiber Pleated Air Filter
- Disposable
Specifications
- Collection:
- PREpleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24 in
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 10 in x 24 in x 1 in
- UPC:
- 031949901332
- Width:
- 10 in