16 x 16 x 2 in. Air Filter Synthetic MERV 10
PREpleat® 16 x 16 x 2 in. Air Filter Synthetic MERV 10
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Low resistance MERV 8 media offers higher dust holding capacity for longer filter life
- Expanded metal grid maintains pleat shape for full media optimization
- Heavy-duty, moisture-resistant frame for stronger construction
Documents
Specifications
- Collection:
- PREpleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 16 in
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Maximum Temperature:
- 180
- Product Type:
- Air Filter
- Size:
- 16 in x 16 in x 2 in
- UPC:
- 031949440275
- Width:
- 16 in