This product requires certification to purchase.

10 x 10 x 1 in. Fiberglass Air Filter

This product has been replaced by

10 x 10 x 1 in. MERV 1 Disposable Panel Air Filter
AAF International 10 x 10 x 1 in. MERV 1 Disposable Panel Air Filter
Manufacturer Part #10055.011010
AAF International

StrataDensity® 10 x 10 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A220100051
  • Item #3420713
  • Manufacturer Part #220-100-051
5 out of 5 Customer Rating
Brand image

This product has been replaced by

10 x 10 x 1 in. MERV 1 Disposable Panel Air Filter
AAF International 10 x 10 x 1 in. MERV 1 Disposable Panel Air Filter
Manufacturer Part #10055.011010
AAF International

StrataDensity® 10 x 10 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A220100051
  • Item #3420713
  • Manufacturer Part #220-100-051
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for general air filtration application with light to medium dust loading conditions
  • Disposable panels are engineered for sturdy, economical performance and ease of use
  • Heavier construction of fiberglass allows a better adhesive bond with the grid for superior strength and durability
  • Compression resistant glass fibers decrease media pad deterioration, extending the life of the filter
  • Requires Certification

Documents


Specifications

Collection:
StrataDensity®
Depth:
1 in
Disposable:
Yes
Height:
10 in
IAPMO Listed:
No
Material:
Fiberglass
Maximum Temperature:
150
Size:
10 in x 10 in x 1 in
UPC:
037947104669
Width:
10 in