10 x 20 x 1 in. MERV 1 Disposable Panel Air Filter
This product has been replaced by
Manufacturer Part #10055.011020
StrataDensity® 10 x 20 x 1 in. MERV 1 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed with heavy duty, premium grade synthetic media
- An expanded metal retainer is bonded to the clean air side of each filter
- One-piece frame design ensures corner integrity during handling, installation and operation
- Made from durable, high strength chipboard that will stand up to harsh conditions
Documents
Specifications
- Collection:
- StrataDensity®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Product Type:
- Air Filter
- Size:
- 10 in x 20 in x 1 in
- UPC:
- 037947192000
- Width:
- 10 in