12 x 18 x 1 in. MERV 4 Disposable Panel Air Filter
This product has been replaced by
Manufacturer Part #10055.011218
StrataDensity® 12 x 18 x 1 in. MERV 4 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in all types of HVAC systems to protect coils from dirt
Specifications
- Collection:
- StrataDensity®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 18 in
- IAPMO Listed:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Product Type:
- Air Filter
- Size:
- 12 in x 18 in x 1 in
- UPC:
- 037947182940
- Width:
- 12 in