12 x 20 x 1 in. MERV 1 Disposable Panel Air Filter
This product has been replaced by
Manufacturer Part #10055.011220
StrataDensity® 12 x 20 x 1 in. MERV 1 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For light to medium dust loading conditions
- Sturdy construction and longer filter life
Specifications
- Collection:
- StrataDensity®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Product Type:
- Air Filter
- Size:
- 12 in x 20 in x 1 in
- UPC:
- 037947193144
- Width:
- 12 in