This product requires certification to purchase.

13 x 22 x 1 in. Fiberglass Air Filter

AAF International

StrataDensity® 13 x 22 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A2230113A21E
  • Item #4147212
  • Manufacturer Part #223-01-13A21E
3.8 out of 5 Customer Rating
Brand image
AAF International

StrataDensity® 13 x 22 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A2230113A21E
  • Item #4147212
  • Manufacturer Part #223-01-13A21E
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
StrataDensity®
Depth:
1 in
Disposable:
Yes
Height:
22 in
IAPMO Listed:
No
Material:
Fiberglass
Size:
13 in x 22 in x 1 in
Width:
13 in